Pleated Cartridge, 10 gpm, 20 Mic

PENTEK| Zoro #: G0849317| Mfr #: 255483-75

$6.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849317 Mfr #: 255483-75
Item: Pleated Filter CartridgeApplication: Drinking Water
Filter Cartridges Sub-Category: Pleated CartridgesItem: Pleated Filter Cartridge
Microns: 20Application: Drinking Water
Reduces: SedimentFilter Media: Cellulose Polyester
Outside Dia.: 2-7/8"Max. Temp.: 125 Degrees F
Inside Dia.: 1"Height: 9-3/4"
For Use With: 10" HousingsFlow Rate: 10 gpm
Country of Origin (subject to change): Mexico

Product Description

Pleated Filter Cartridge, 20 Microns, Filter Media Cellulose Polyester, Height 9-3/4 In., Outside Dia. 2-7/8 In., Flow Rate 10 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.