PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pleated Cartridge, 10 gpm, 30 Mic

PENTEK| Zoro #: G2424764| Mfr #: 155017-75

$9.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Pleated CartridgesMax. Temp.: 125 Degrees FHeight: 9-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424764 Mfr #: 155017-75
Filter Cartridges Sub-Category: Pleated CartridgesMax. Temp.: 125 Degrees F
Height: 9-3/4"For Use With: 10" Housings
Reduces: SedimentApplication: Drinking Water
Filter Media: PolyesterInside Dia.: 3/4"
Item: Filter CartridgeOutside Dia.: 2-5/8"
Flow Rate: 10 gpmMicrons: 30
Country of Origin (subject to change): Mexico

Description

Pleated Filter Cartridge, 30 Microns, Filter Media Polyester, Height 9-3/4 In., Outside Dia. 2-5/8 In., Flow Rate 10 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 3/4 In., For Use With 10 In. Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews