HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pleated Cartridge, 10 gpm, 30 Mic

PENTEK| Zoro #: G1853485| Mfr #: 155101-75

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Pleated Cartridges
For Use With: 10" Big Blue Housings
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853485 Mfr #: 155101-75
Filter Cartridges Sub-Category: Pleated CartridgesFor Use With: 10" Big Blue Housings
Max. Temp.: 125 Degrees FFlow Rate: 10 gpm
Outside Dia.: 4-1/2"Application: Drinking Water
Filter Media: PolyesterReduces: Sediment
Microns: 30Inside Dia.: 3/4"
Height: 9-3/4"Item: Filter Cartridge
Country of Origin (subject to change): Mexico

Description

Pleated Filter Cartridge, 30 Microns, Filter Media Polyester, Height 9-3/4 In., Outside Dia. 4-1/2 In., Flow Rate 10 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 3/4 In., For Use With 10 In. Big Blue Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews