KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pleated Cartridge, 10 gpm, 50 Mic

PENTEK| Zoro #: G0306792| Mfr #: 255488-75

$12.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 125 Degrees F
Inside Dia.: 1"
Outside Dia.: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306792 Mfr #: 255488-75
Max. Temp.: 125 Degrees FInside Dia.: 1"
Outside Dia.: 2-7/8"Flow Rate: 10 gpm
Microns: 50Item: Filter Cartridge
For Use With: 20" HousingsApplication: Drinking Water
Filter Cartridges Sub-Category: Pleated CartridgesHeight: 20"
Reduces: SedimentFilter Media: Cellulose Polyester
Country of Origin (subject to change): Unknown

Description

Pleated Filter Cartridge, 50 Microns, Filter Media Cellulose Polyester, Height 20 In., Outside Dia. 2-7/8 In., Flow Rate 10 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 20 In. Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews