KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pleated Cartridge, 20 gpm, 1 Mic

PENTEK| Zoro #: G0792513| Mfr #: 255489-75

$16.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 125 Degrees F
Inside Dia.: 1"
Outside Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792513 Mfr #: 255489-75
Max. Temp.: 125 Degrees FInside Dia.: 1"
Outside Dia.: 4-1/2"Flow Rate: 20 gpm
Microns: 1Item: Filter Cartridge
For Use With: 10" Big Blue HousingsApplication: Drinking Water
Filter Cartridges Sub-Category: Pleated CartridgesHeight: 9-3/4"
Reduces: SedimentFilter Media: Cellulose Polyester
Country of Origin (subject to change): Unknown

Description

Filter Cartridge, Pleated Cartridges, 1 Micron Rating, Height 9-3/4 In., Filter Diameter 4-1/2 In., Filter Cartridge Media Cellulose, Polyester, Filter Flow Rate 20.00 gpm, Max. Temp. 125 Degrees F, Filter Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Big Blue Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews