HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pleated Cartridge, 20 gpm, 1 Mic

PENTEK| Zoro #: G2273871| Mfr #: 255493-75

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Pleated Cartridges
For Use With: 20" Big Blue Housings
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273871 Mfr #: 255493-75
Filter Cartridges Sub-Category: Pleated CartridgesFor Use With: 20" Big Blue Housings
Max. Temp.: 125 Degrees FFlow Rate: 20 gpm
Outside Dia.: 4-1/2"Application: Drinking Water
Filter Media: Cellulose PolyesterReduces: Sediment
Microns: 1Inside Dia.: 1"
Height: 20"Item: Filter Cartridge
Country of Origin (subject to change): Unknown

Description

Pleated Filter Cartridge, 1 Microns, Filter Media Cellulose Polyester, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 20 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 20 In. Big Blue Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews