JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pleated Cartridge, 20 gpm, 50 Mic

PENTEK| Zoro #: G2061202| Mfr #: 255492-75

$12.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061202 Mfr #: 255492-75
Filter Cartridges Sub-Category: Pleated CartridgesApplication: Drinking Water
Item: Filter CartridgeItem: Filter Cartridge
Microns: 50Application: Drinking Water
Reduces: SedimentFilter Media: Cellulose Polyester
Outside Dia.: 4-1/2"Max. Temp.: 125 Degrees F
Inside Dia.: 1"Height: 9-3/4"
For Use With: 10" Big Blue HousingsFlow Rate: 20 gpm
Country of Origin (subject to change): Mexico

Product Description

Pleated Filter Cartridge, 50 Microns, Filter Media Cellulose Polyester, Height 9-3/4 In., Outside Dia. 4-1/2 In., Flow Rate 20 gpm, Max. Temp. 125 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Big Blue Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.