KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pleated Filter Cartridge, 10 gpm, 20 Mic

PENTEK| Zoro #: G1164082| Mfr #: 155305-75

$24.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 10 gpm
Microns: 20
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164082 Mfr #: 155305-75
Flow Rate: 10 gpmMicrons: 20
Item: Filter CartridgeFor Use With: 20" Big Blue Housings
Application: Drinking WaterHeight: 20"
Max. Temp.: 145 Degrees FOutside Dia.: 4-1/2"
Filter Cartridges Sub-Category: Pleated CartridgesFilter Media: Cellulose
Country of Origin (subject to change): Mexico

Description

Filter Cartridge, Pleated Cartridges, 20 Micron Rating, Height 20 In., Filter Diameter 4-1/2 In., Filter Cartridge Media Cellulose, Filter Flow Rate 10.00 gpm, Max. Temp. 145 Degrees F, Application Drinking Water, For Use With 20 In. Big Blue Housings, Standards -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews