Radial Flow Cartridge, 20 Mic

PENTEK| Zoro #: G1406255| Mfr #: 155263-75

$108.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406255 Mfr #: 155263-75
Height: 20"Outside Dia.: 4-1/2"
Item: Radial Flow Filter CartridgeApplication: Drinking Water
Filter Cartridges Sub-Category: Solid CartridgesReduces: Up to 3ppm of Dissolved Iron from Water
Microns: 20Max. Temp.: 100 Degrees F
Inside Dia.: 1"Flow Rate: 5 gpm
Country of Origin (subject to change): Unknown

Product Description

Radial Flow Filter Cartridge, 20 Microns, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 5 gpm, Max. Temp. 100 Degrees F, Reduces Up to 3ppm of Dissolved Iron from Water, Application Drinking Water, Inside Dia. 1 In., For Use With 20 In. Big Blue Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.