DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spun Bonded Cartridge, 2 gpm, 5 Mic

PENTEK| Zoro #: G2036151| Mfr #: 155030-43

$2.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
For Use With: 5" Housings
Max. Temp.: 145 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036151 Mfr #: 155030-43
Filter Cartridges Sub-Category: Solid CartridgesFor Use With: 5" Housings
Max. Temp.: 145 Degrees FFlow Rate: 2 gpm
Application: Drinking WaterFilter Media: Polypropylene
Reduces: SedimentStandards: NSF 42
Microns: 5Inside Dia.: 1"
Max. Pressure: 125 psiHeight: 4-7/8"
Item: Spun Bonded Filter CartridgeOutside Dia.: 2-3/8"
Country of Origin (subject to change): China

Description

Spun Bonded Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 4-7/8 In., Outside Dia. 2-3/8 In., Flow Rate 2 gpm, Max. Temp. 145 Degrees F, Max. Pressure 125 psi, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 5 In. Housings, Standards NSF 42

Reviews