KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Cartridge, 9-7/8In, 540 Mic

PENTEK| Zoro #: G0513274| Mfr #: SF540-9.8BC444DB-75

$110.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 300 Degrees F
Max. Pressure: 60 psi
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513274 Mfr #: SF540-9.8BC444DB-75
Max. Temp.: 300 Degrees FMax. Pressure: 60 psi
Outside Dia.: 2-1/2"Flow Rate: 10 gpm
Microns: 540Item: Filter Cartridge
For Use With: 10" HousingsInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesHeight: 9-7/8"
Reduces: Solids and SedimentFilter Media: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Stainless Steel Filter Cartridge, 540 Microns, Filter Media 304 Stainless Steel, Height 9-7/8 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews