JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Stainless Steel Cartridge, 10 gpm, 150 Mic

PENTEK| Zoro #: G2353495| Mfr #: SF150-9.8BC444DB-75

$64.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353495 Mfr #: SF150-9.8BC444DB-75
Outside Dia.: 2-1/2"Item: Filter Cartridge
Inside Dia.: 1"Filter Cartridges Sub-Category: Solid Cartridges
Max. Pressure: 60 psiFilter Media: 304 Stainless Steel
Application: High Temperature Liquid FiltrationMax. Temp.: 300 Degrees F
Reduces: Solids and SedimentMicrons: 150
Height: 9-7/8"Flow Rate: 10 gpm
Country of Origin (subject to change): Unknown

Product Description

Stainless Steel Filter Cartridge, 150 Microns, Filter Media 304 Stainless Steel, Height 9-7/8 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 10 In. Housings

Product Reviews

Save 15%. Sign up for Z-mail.