Stainless Steel Cartridge, 10 gpm, 200 Mic

PENTEK |Zoro #: G1584956|Mfr #: SF200-9.8BC444DB-75

$58.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584956 Mfr #: SF200-9.8BC444DB-75
Inside Dia.: 1"Max. Temp.: 300 Degrees F
Max. Pressure: 60 psiApplication: High Temperature Liquid Filtration
Item: Stainless Steel Filter CartridgeFilter Media: 304 Stainless Steel
Reduces: Solids and SedimentOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 200
Height: 9-7/8"Flow Rate: 10 gpm
Country of Origin (subject to change): Unknown

Product Description

Stainless Steel Filter Cartridge, 200 Microns, Filter Media 304 Stainless Steel, Height 9-7/8 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 10 In. Housings

Product Reviews

Save 15% when you sign up for Z-mail.