Stainless Steel Cartridge, 10 gpm, 75 Mic

PENTEK| Zoro #: G1544846| Mfr #: SF75-9.8BC444DB-75

$87.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 300 Degrees F
Max. Pressure: 60 psi
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544846 Mfr #: SF75-9.8BC444DB-75
Max. Temp.: 300 Degrees FMax. Pressure: 60 psi
Outside Dia.: 2-1/2"Flow Rate: 10 gpm
Microns: 75Item: Filter Cartridge
For Use With: 10" HousingsInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesHeight: 9-7/8"
Reduces: Solids and SedimentFilter Media: 304 Stainless Steel
Country of Origin (subject to change): United States

Description

Stainless Steel Filter Cartridge, 75 Microns, Filter Media 304 Stainless Steel, Height 9-7/8 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews