LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Stainless Steel Cartridge, 10 gpm, 840 Mic

PENTEK| Zoro #: G2035582| Mfr #: SF840-9.8BC444DB-75

$64.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 10 gpm
Inside Dia.: 1"
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035582 Mfr #: SF840-9.8BC444DB-75
Flow Rate: 10 gpmInside Dia.: 1"
Item: Filter CartridgeMax. Temp.: 300 Degrees F
Outside Dia.: 2-1/2"Reduces: Solids and Sediment
For Use With: 10" HousingsMicrons: 840
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: 304 Stainless Steel
Height: 9-7/8"Max. Pressure: 60 psi
Country of Origin (subject to change): United States

Description

Stainless Steel Filter Cartridge, 840 Microns, Filter Media 304 Stainless Steel, Height 9-7/8 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews