THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Stainless Steel Cartridge, 20 gpm, 100 Mic

PENTEK| Zoro #: G1438281| Mfr #: SF100-20BC444DB-75

$149.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Media: 304 Stainless Steel
Flow Rate: 20 gpm
Microns: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438281 Mfr #: SF100-20BC444DB-75
Filter Media: 304 Stainless SteelFlow Rate: 20 gpm
Microns: 100Filter Cartridges Sub-Category: Solid Cartridges
Inside Dia.: 1"Max. Pressure: 60 psi
Reduces: Solids and SedimentHeight: 20"
For Use With: 20" HousingsOutside Dia.: 2-1/2"
Max. Temp.: 300 Degrees FItem: Filter Cartridge
Country of Origin (subject to change): United States

Description

Stainless Steel Filter Cartridge, 100 Microns, Filter Media 304 Stainless Steel, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 20 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews