Stainless Steel Cartridge, 20 gpm, 120 Mic

PENTEK| Zoro #: G1678275| Mfr #: SF120-20BC444DB-75

$171.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 20 gpm
Inside Dia.: 1"
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678275 Mfr #: SF120-20BC444DB-75
Flow Rate: 20 gpmInside Dia.: 1"
Item: Filter CartridgeMax. Temp.: 300 Degrees F
Outside Dia.: 2-1/2"Reduces: Solids and Sediment
For Use With: 20" HousingsMicrons: 120
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: 304 Stainless Steel
Height: 20"Max. Pressure: 60 psi
Country of Origin (subject to change): United States

Description

Stainless Steel Filter Cartridge, 120 Microns, Filter Media 304 Stainless Steel, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 20 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews