DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stainless Steel Cartridge, 20 gpm, 300 Mic

PENTEK| Zoro #: G1478556| Mfr #: SF300-20BC444DB-75

$134.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 300 Degrees F
Max. Pressure: 60 psi
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478556 Mfr #: SF300-20BC444DB-75
Max. Temp.: 300 Degrees FMax. Pressure: 60 psi
Outside Dia.: 2-1/2"Flow Rate: 20 gpm
Microns: 300Item: Filter Cartridge
For Use With: 20" HousingsInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesHeight: 20"
Reduces: Solids and SedimentFilter Media: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Stainless Steel Filter Cartridge, 300 Microns, Filter Media 304 Stainless Steel, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 20 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews