Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Stainless Steel Cartridge, 20 gpm, 500 Mic

PENTEK| Zoro #: G0712372| Mfr #: SF500-20BC444DB-75

$140.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 20 gpm
Inside Dia.: 1"
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712372 Mfr #: SF500-20BC444DB-75
Flow Rate: 20 gpmInside Dia.: 1"
Item: Filter CartridgeMax. Temp.: 300 Degrees F
Outside Dia.: 2-1/2"Reduces: Solids and Sediment
For Use With: 20" HousingsMicrons: 500
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: 304 Stainless Steel
Height: 20"Max. Pressure: 60 psi
Country of Origin (subject to change): United States

Description

Stainless Steel Filter Cartridge, 500 Microns, Filter Media 304 Stainless Steel, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 20 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews