DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stainless Steel Cartridge, 20 gpm, 540 Mic

PENTEK| Zoro #: G1362645| Mfr #: SF540-20BC444DB-75

$210.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 20 gpm
Outside Dia.: 2-1/2"
Max. Temp.: 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362645 Mfr #: SF540-20BC444DB-75
Flow Rate: 20 gpmOutside Dia.: 2-1/2"
Max. Temp.: 300 Degrees FReduces: Solids and Sediment
Height: 20"Max. Pressure: 60 psi
Inside Dia.: 1"For Use With: 20" Housings
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: 304 Stainless Steel
Application: High Temperature LiquidsItem: Filter Cartridge
Microns: 540Country of Origin (subject to change): Unknown

Description

Filter Cartridge, Solid Cartridges, 540 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Stainless Steel, Filter Flow Rate 20.00 gpm, Max. Temp. 300 Degrees F, Filter Reduces Sediment, Max. Pressure 60 psi, Application High Temperature Liquids, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews