Stainless Steel Cartridge, 20 gpm, 840 Mic

PENTEK| Zoro #: G2380244| Mfr #: SF840-20BC444DB-75

$134.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380244 Mfr #: SF840-20BC444DB-75
Inside Dia.: 1"Max. Temp.: 300 Degrees F
Max. Pressure: 60 psiApplication: High Temperature Liquid Filtration
Item: Stainless Steel Filter CartridgeFilter Media: 304 Stainless Steel
Reduces: Solids and SedimentOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 840
Height: 20"Flow Rate: 20 gpm
Country of Origin (subject to change): Unknown

Product Description

Stainless Steel Filter Cartridge, 840 Microns, Filter Media 304 Stainless Steel, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 20 gpm, Max. Temp. 300 Degrees F, Max. Pressure 60 psi, Reduces Solids and Sediment, Application High Temperature Liquid Filtration, Inside Dia. 1 In., For Use With 20 In. Housings

Product Reviews

Save 15%. Sign up for Z-mail.