HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stainless Steel Cartridge, 30 gpm, 500 Mic

PENTEK| Zoro #: G1583592| Mfr #: SF500-30BC444DB-75

$231.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 300 Degrees F
Max. Pressure: 60 psi
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583592 Mfr #: SF500-30BC444DB-75
Max. Temp.: 300 Degrees FMax. Pressure: 60 psi
Outside Dia.: 2-1/2"Flow Rate: 30 gpm
Microns: 500Item: Filter Cartridge
For Use With: 30" HousingsInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesHeight: 30"
Reduces: Solids and SedimentFilter Media: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Filter Cartridge, Solid Cartridges, 500 Micron Rating, Height 30 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Stainless Steel, Filter Flow Rate 30.00 gpm, Max. Temp. 300 Degrees F, Filter Reduces Sediment, Max. Pressure 60 psi, Application High Temperature Liquids, Inside Dia. 1 In., For Use With 30 In. Housings

Reviews