KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strainer Basket, 200 Mesh, Housing Sz 3

PENTEK| Zoro #: G1073186| Mfr #: BT-3-ML-O-200-75

$157.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 200
Item: Strainer Basket
For Use With: #3 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073186 Mfr #: BT-3-ML-O-200-75
Mesh Size: 200Item: Strainer Basket
For Use With: #3 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 200, 316 Stainless Steel, For Use With #3 Bag Housing

Reviews