KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strainer Basket, 30 Mesh, Housing Sz 4

PENTEK| Zoro #: G2133345| Mfr #: BT-4-ML-O-30-75

$234.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 30
Item: Strainer Basket
For Use With: #4 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133345 Mfr #: BT-4-ML-O-30-75
Mesh Size: 30Item: Strainer Basket
For Use With: #4 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 30, 316 Stainless Steel, For Use With #4 Bag Housing

Reviews