KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strainer Basket, 40 Mesh, Housing Sz 12

PENTEK| Zoro #: G1059667| Mfr #: BT-12-4-ML-O-40

$512.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 40
Item: Strainer Basket
For Use With: #12 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059667 Mfr #: BT-12-4-ML-O-40
Mesh Size: 40Item: Strainer Basket
For Use With: #12 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 40, 304 Stainless Steel, For Use With #12 Bag Housing

Reviews