KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strainer Basket, 50 Mesh, Housing Sz 1

PENTEK| Zoro #: G0910165| Mfr #: BT-1-ML-O-50-75

$413.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 50
Item: Strainer Basket
For Use With: #1 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910165 Mfr #: BT-1-ML-O-50-75
Mesh Size: 50Item: Strainer Basket
For Use With: #1 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 50, 304 Stainless Steel, For Use With #1 Bag Housing

Reviews