Strainer Basket, 60 Mesh, Housing Sz 1

PENTEK| Zoro #: G1710335| Mfr #: BT-1-ML-O-60

$366.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 60
Item: Strainer Basket
For Use With: #1 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710335 Mfr #: BT-1-ML-O-60
Mesh Size: 60Item: Strainer Basket
For Use With: #1 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 60, 304 Stainless Steel, For Use With #1 Bag Housing

Reviews