Strainer Basket, 60 Mesh, Housing Sz 12

PENTEK| Zoro #: G1152207| Mfr #: BT-12-4-ML-O-60

$502.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: 60
Item: Strainer Basket
For Use With: #12 Bag Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152207 Mfr #: BT-12-4-ML-O-60
Mesh Size: 60Item: Strainer Basket
For Use With: #12 Bag HousingMaterial of Construction: 304 Stainless Steel
Country of Origin (subject to change): Unknown

Description

Strainer Basket, Mesh Size 60, 304 Stainless Steel, For Use With #12 Bag Housing

Reviews