KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 2 gpm, 5 Mic

PENTEK| Zoro #: G0732505| Mfr #: 155749-75

$6.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: PolyDepth(R)
Inside Dia.: 3/4"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732505 Mfr #: 155749-75
Series: PolyDepth(R)Inside Dia.: 3/4"
Max. Pressure: 125 psiMax. Temp.: 175 Degrees F
Outside Dia.: 2-3/8"Flow Rate: 2 gpm
Microns: 5Item: Thermally Bonded Filter Cartridge
For Use With: 10" HousingsReduces: Extra Fine Sand, Dirt, Silt, Rust and Scale Particles
Application: Drinking WaterHeight: 9-3/4"
Standards: NSF 42Filter Cartridges Sub-Category: Solid Cartridges
Filter Media: PolypropyleneCountry of Origin (subject to change): Unknown

Description

Thermally Bonded Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 9-3/4 In., Filter Diameter 2-3/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 2.00 gpm, Max. Temp. 175 Degrees F, Filter Reduces Dirt, Rust, Sand, Scale, Silt, Max. Pressure 125 psi, Application Drinking Water, Inside Dia. 3/4 In., PolyDepth(R) Series, For Use With 10 In. Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews