Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Trans Gray, PK12
Mfr # PENAL15A
Zoro # G5666114
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Translucent Gray
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Translucent Gray |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Grip Type | Ribbed Latex-Free Rubber |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Translucent Gray, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure (RS87)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENQE415A)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENPL107A)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- PENTEL Mechanical Pencil, 0.5mm, Green (PENP205D)
- PENTEL Pentel® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue (P207C)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- Pentel Pencils