- Home
- /
- Office, School & Shipping Supplies
- /
- Pens, Pencils & Markers
- /
- Pencils
- /
- Mechanical Pencil, 0.7mm, Burgundy
Pentel
Mechanical Pencil, 0.7mm, Burgundy
- Zoro #: G2687636
- Mfr #: PENQE517B
Tap to zoom
Hover or click to zoom
$5.63
Must order in multiples of 2
- Item: Pencils
- Point Size: 0.7 mm
- Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.26
Pentel #PENQE517B Specifications
- Zoro #: G2687636
- Mfr #: PENQE517B
- Item: Pencils
- Point Size: 0.7 mm
- Material: Plastic
- Barrel Color: Red
- Includes Eraser: Yes
- Pencil Type: Mechanical
- Lead Color: Standard
- Country of Origin (subject to change): Japan
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Red, Includes Eraser Yes, Lead Color Standard
Reviews of Pentel #PENQE517B
Explore more
- PENTEL Pencil, Twterase, Clck, 0.7, Ske PD277TA
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK PENPD279TABX
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK PEN509HBBX
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 PD217LEBP2
- PENTEL Pentel of America PENPHN36-3 Oil Pastels - 36 Count - Box of 3 PENPHN36-3
- PENTEL ® Sharplet-2 Mechanical Pencil, 0.7 mm, Dark Blue Barrel, Dozen A127C
- ROMANOFF PRODUCTS INC Romanoff Products ROM60285 Pencil Box; Lime Sparkle ROM60285
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel QE205B
- MUSGRAVE PENCIL COMPANY Finger Fitter No Eraser, Pencils, PK36 5050
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 91160-PKOG-2PK
- PROMARX DDI 2324264 Rainbow Mini Colored Pencils - 12 Count Assorted Colors Mini size Case of 48 2324264
- Pentel Pencils