- Home
- /
- Office, School & Shipping Supplies
- /
- Pens, Pencils & Markers
- /
- Pencils
- /
- Mechanical Pencil, 0.7mm, Pink, PK2
Pentel
Mechanical Pencil, 0.7mm, Pink, PK2
- Zoro #: G2687977
- Mfr #: PENPD277TBP2PBC
Tap to zoom
Hover or click to zoom
$4.33
/pkg. of 2
Must order in multiples of 2
- Item: Pencils
- Point Size: 0.7 mm
- Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.66
Pentel #PENPD277TBP2PBC Specifications
- Zoro #: G2687977
- Mfr #: PENPD277TBP2PBC
- Item: Pencils
- Point Size: 0.7 mm
- Material: Plastic
- Barrel Color: Pink
- Includes Eraser: Yes
- Pencil Type: Mechanical
- Lead Color: Standard
- Country of Origin (subject to change): Mexico
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Pink, Includes Eraser Yes, Lead Color Standard, Package Quantity 2
Reviews of Pentel #PENPD277TBP2PBC
Explore more
- PENTEL Mechanical Pencil, 0.7mm, Blue PENP207C
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd PD349TB
- PENTEL Pentel P205BP2-K6 Sharp Automatic Pencil 0.5 mm 2-Pack P205BP2-K6
- PENTEL Pencil, Grphgr-500, 0.9Mm, Gy PG529N
- PENTEL Icy Mechanical Pencil, Blue, PK24 AL27TCSW-SPR
- PENTEL Pencil, Qckrclicker, 0.5Mm, Be PD345TC
- PAPER MATE Mechanical Pencil, 0.7mm, Blue, PK12 56043
- JASA CANADA Happy Halloween Pencils JA519423
- COOLCRAFTS Dr. Seuss Assorted Pencil - Pack of 72 CO990828
- PENTEL ® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue P207C
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 MPCMA11
- Pentel Pencils