Pentel
Pen, Rsvp Rt, Bp, Rcy, Md, Bk, Dz, PK12
- Zoro #: G7881008
- Mfr #: BK93A
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Ball Point
- Point Size: 1mm
- Item: Retractable Pen
- Point Type: Medium
- Grip: Latex-free, Comfort
- Features: Visible Ink Supply, Transparent Barrel, Durable, Pocket Clip
- Barrel Color: Clear
$10.49
Pk of 12, $0.87/ea
Subtotal: $10.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pentel #BK93A Specifications
- Zoro #: G7881008
- Mfr #: BK93A
- Ink Color: Black
- Pen Type: Ball Point
- Point Size: 1mm
- Item: Retractable Pen
- Point Type: Medium
- Grip: Latex-free, Comfort
- Features: Visible Ink Supply, Transparent Barrel, Durable, Pocket Clip
- Barrel Color: Clear
- Tip Material: Stainless Steel
- Recycled Content: 0.61
- Country of Origin (subject to change): Mexico
Description
Pentel Recycled Retractable R.S.V.P. Pens - Medium Point Type - 1 mm Point Size - Refillable - Black - Clear Barrel - R.S.V.P. RT Retractable Ballpoint Pens are made from a high percentage of recycled plastic. The pen is retractable with a long barrel design. Latex-free, Comfort Zone grip provides writing comfort. Transparent barrel provides visible ink supply. Convenient, crystal-clear pocket clip attaches to pockets and notebooks. The stylish grip and tip indicate ink color. Pen features a durable stainless steel tip that delivers a medium line. The ink delivers long-lasting write-out. Ballpoint pen is refillable with BKL10 refills.
Reviews of Pentel #BK93A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PENTEL ® EnerGel Liquid Gel Pen Refill, 1.0mm, Black Ink LR10A
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Red PENBLN77B
- PENTEL Mini R.S.V.P. Ballpoint Pen, Stick, Medium 1 mm, Assorted Ink and Barrel Colors, 8PK BK91MNBP8M
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 K437A
- PENTEL Gel Gel Pen, Medium 0.7 mm, Black PK12 PENK437A
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Blue, PK24, 24PK BK90C
- PENTEL GlideWrite Executive Ballpoint Pen, Purple PENBX970ZBP
- PENTEL R3 Slim Rolling Writer Refills, Black PENMG8A
- PENTEL GlideWrite Executive Ballpoint Pen, Black PENBX970ABP
- PILOT Pen, Ballpt, Drgripcog, Blue, M 36181
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack 1742661
- Pentel Pens