Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Black
- Zoro #: G2688336
- Mfr #: PENBL407A
Hover or click to zoom Tap to zoom
$9.50
Must order in multiples of 2
- Ink Color: Black
- Pen Type: Retractable
- Point Size: 0.7mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.00
Pentel #PENBL407A Specifications
- Zoro #: G2688336
- Mfr #: PENBL407A
- Ink Color: Black
- Pen Type: Retractable
- Point Size: 0.7mm
- Barrel Material: Metal
- Pen Cushion: Yes
- Barrel Color: Chrome
- Point Type: Medium
- Pen Grip: Textured
- Pen Ink Color: Black
- Pen Tip: 0.7 mm
- Grip: Textured Metal
- Item: Liquid Gel Pen
- Includes Pen Cushion: Yes
- Series: EnerGel(R) Alloy RT
- Pen Cap: Retractable
- Product Type: Rollerball Pens
- Country of Origin (subject to change): India
Description
Rollerball Pens, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Chrome, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Black, Series EnerGel(R) Alloy RT
Reviews of Pentel #PENBL407A
Explore more
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Black PENBLN77A
- PENTEL WOW Gel Pen, Black, PK24, 24PK K437A
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh BL77PW-P
- PENTEL R.S.V.P. Mini Stick Ballpoint Pen, Medium 1mm, Assorted, PK24 BK91MN24M
- PENTEL Gel Pen, Retract/Refillable, Needle Tip, 0.5mm, 12/BX, BK Ink PK PENBLN75ABX
- PILOT PEN CORPORATION Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Red Ink, Dozen 35336
- MOOLAH Counterfeit Money Detector Pens, Case of 36 729525C
- PENTEL Pen, Ballpoint, 1.0mm Tip, 1/2"Wx3/5"Lx5-9/10"H, 12/DZ, BK PK PENBX930AA
- PILOT Gel Pen, Retractable, Refillable, Fine, 2/CD, Blue PK PIL31015
- PILOT FriXion Colors Erasable Porous Point Pen, Stick, Bold 2.5 mm, Black Ink, White Barrel, PK12 41410
- Pentel Pens