Perfect Aire
25K BTU WAC W Heater
Mfr # 4PACH25000
Zoro # G112475205
product price: $742.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 26 1/2 in
- Height 18 3/4 in
- Includes Window Mounting Kit
- Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Perfect Aire
- MFR # 4PACH25000
- Zoro # G112475205
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 18 3/4 in |
Depth | 26 1/2 in |
Min. Window Height | 19 1/2 in |
Min. Window Width | 31 in |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Includes | Window Mounting Kit |
Chassis Type | Slide Out |
For Use With | Window Mounting Kit |
Operation Mode - HVAC | Cooling/Heating |
Cooling Capacity | 25,000 BtuH |
NEMA Plug Configuration - HVAC | 6-30P |
Fits Window Type | Double Hung |
Heating Method | Electric Heat |
CEER Rating | 9.4 |
Heating Capacity | 25,000 BtuH |
Description
Window Air Conditioner, Duty Rating Not Applicable, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 25,000 BtuH, Heating Method Electric Heat, CEER Rating 9.4
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 50k BTU (5002921A)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- ERIE Actuator with End Switch, 24V (AG13A01A)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- PERFECT AIRE 8,000 BTU Window Air Conditioner with Electric Heater R32 (4PACH8000)
- PERFECT AIRE Perfect Aire 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- PERFECT AIRE 8,000 BTU Thru-the-Wall Air Conditioner (4PATW8000)
- PERFECT AIRE Window Air Conditioner, 18,000 BtuH, 18" H (4PACH18000)
- PERFECT AIRE Thru-The-Wall AC, 3-Speed, 12000 Btu (4PATW12002)
- LG Window Air Conditioner, 6,000 BtuH (LW6024R)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W. (KCL28A30A)