Perfect Aire
Wall Air Conditioner, 10,000 BTU
Mfr # 6PATW10000
Zoro # G612487425
product price: $554.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 24 1/2 in
- Height 14 1/4 in
- Includes Remote Control
- Watts 943 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Perfect Aire
- MFR # 6PATW10000
- Zoro # G612487425
- UPC # 842149002237
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 1/2 in |
Height | 14 1/4 in |
Depth | 20 1/4 in |
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in, or 22 in (PERFECT AIRE, Frigidaire, White-Westinghouse, Carrier (52F Series)), 15 3/14 in x 26 3/14 in x 15 in (Feder's, Emerson), 15 5/8 in x 26 in x 15 7/8 in (General Electric, Hotpoint), 16 1/2 in x 25 7/8 in x 17 1/8 in or 23 in (Whirlpool), 16 3/14 in x 27 in x 16 3/14 (Friedrich), 16 3/14 in x 27 in x 16 3/14 in or 19 3/14 in (Feder's, Emerson), 16 7/8 in x 25 3/14 in x 18 5/8 in (Sears/Kenmore, Carrier (51S Series)) |
Details
Item | Perfect Aire 10000 BTU,110V Wall Air Conditioner |
Voltage | 115V AC |
Includes | Remote Control |
Watts | 943 W |
Refrigerant Type | R-32 |
Programming Capability | 24-hr. On/Off Timer |
NEMA Plug Configuration - HVAC | 5-15P |
Operation Mode - HVAC | Cooling Only |
Duty Rating | Residential Grade |
Cooling Capacity | 10,000 BtuH |
Remote Control Functions | On/Off and Temp.Control |
Control Type | Electronic |
CEER Rating | 10.6 |
Air Flow Direction | 4 Way |
For Use With | Standard Through-the-Wall AC Sleeves |
Standards | CSAus |
Amps | 8.3 A |
Number of Speeds | 3 |
Description
Perfect Aire 10000 BTU,110V Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, 10.6 CEER Rating, 8.3 A Amps, 943 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Control Type Electronic, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp.Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- L.B. WHITE Fan Blade (571238)
- PERFECT AIRE Slider/Casement Window Air Conditioner 8000 BTU 115V (293081)
- PERFECT AIRE Perfect Aire 5000 BTU 115 V Window Air Conditioner 100-150 sq ft (5PMC5000)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote (3PACH12000)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE Thru-The-Wall AC, 3-Speed, 12000 Btu (4PATW12002)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33A)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)