Perfect Aire
Window AC 5000 BTU13.251612 inLxWxH, 115V AC, 16 in W.
Mfr # 5PMC5000
Zoro # G912534782
product price: $164.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 16 in
- Height 12 in
- Includes Window Mounting Kit
- Watts 450 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Perfect Aire
- MFR # 5PMC5000
- Zoro # G912534782
- UPC # 842149028534
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 16 in |
Height | 12 in |
Depth | 13 1/4 in |
Max. Window Width | 36 in |
Min. Window Height | 13 in |
Fits Window Width | 23 in to 36 in |
Min. Window Width | 23 in |
Description
Window AC 5000 BTU13.251612 inLxWxH, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, Heating Method Cooling Only, CEER Rating 11.0
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (2132-0300-2225)
- SPRAYON Coil and Fin Cleaner, Aerosol, 18 oz, White (SC0887000)
- PERFECT AIRE Window Air Conditioner, 230V AC, 26 1/2 in W. (4PACH25000)
- PERFECT AIRE Perfect Aire 5000 BTU 115 V Window Air Conditioner 100-150 sq ft (5PMC5000)
- PERFECT AIRE Window Air Conditioner W/ Heat 25000 BTU 230V (293080)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- PERFECT AIRE 8,000 BTU Window Air Conditioner with Electric Heater R32 (4PACH8000)
- PERFECT AIRE Perfect AireĀ® Window Air Conditioner, 18,000 BTU, 230V, Energy Star Rated (5PAC18000)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292859)
- TCL 6,000 BTU Window Air Conditioner (H6W23W)