Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adhsv Wheel Wght., CUZ Srs, 20g., PK25

  • Zoro #: G4876891
  • Mfr #: H361020
$58.94 49% off
$29.59 ($1.18/unit)
  • Weight: 20 g
  • Size: 1.81 x 0.23 in
  • Type: Hofmann Type 361
See full product details
Orders over $75 ship free.

Perfect Equipment #H361020 Specifications

  • Zoro #: G4876891
  • Mfr #: H361020
Weight: 20 g Size: 1.81 x 0.23 in
Type: Hofmann Type 361 Package Quantity: 25 Pieces Per Box
For Use On: Porsche, VW, Volvo Item: Adhesive Wheel Weight
Material: Zinc Features: OEM Approved; Used Where Standard Profile Does Not Provide Sufficient Clearance Area to Brake and Steering Parts
Number of Pieces: 25 For Use With: Alloy Rims
Shop By: Limited-Time Deals Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adhesive Wheel Weight, CUZ Serires, 20g., 1.81 x 0.23 In., Zinc, For Use On Passenger Car

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Perfect Equipment #H361020