Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, Coated, 1.75 Oz., PK25

  • Zoro #: G4880967
  • Mfr #: P175ST
$15.83 ($0.63/unit)
  • For Use On: Passenger Car
  • Item: Clip-On wheel weight
  • Package Quantity: 25 Pieces Per Box
See full product details
Orders over $75 ship free.

Perfect Equipment #P175ST Specifications

  • Zoro #: G4880967
  • Mfr #: P175ST
For Use On: Passenger Car Item: Clip-On wheel weight
Package Quantity: 25 Pieces Per Box Material: Steel
Weight: 1.75 oz Size: 2.683 x 0.991 in
Type: PST Series For Use With: Steel Wheels
Number of Pieces: 25 Features: Coated Protection; Patented Design
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, Coated, 1.75 oz., 2.683 x 0.991 In., Steel, For Use On Passenger Car

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Perfect Equipment #P175ST