Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, EN Srs Coated, 10g., PK25

  • Zoro #: G4880653
  • Mfr #: EN010
$8.51 ($0.34/unit)
  • Package Quantity: 25
  • Item: Clip-On wheel weight
  • Size: 0.8 x 0.62 in
See full product details
Orders over $75 ship free.

Perfect Equipment #EN010 Specifications

  • Zoro #: G4880653
  • Mfr #: EN010
Package Quantity: 25 Item: Clip-On wheel weight
Size: 0.8 x 0.62 in For Use On: Passenger Car
Weight: 10 g Material: Lead
Type: EN Series Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, EN Series Coated, 10g., 0.8 x 0.62 In., Lead, For Use On Passenger Car

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, ME, MN, NJ, NY, VT, WA

Reviews of Perfect Equipment #EN010