Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, ENZ Srs, 25g., PK25

  • Zoro #: G4879411
  • Mfr #: EN025Z
$14.43 ($0.58/unit)
  • Package Quantity: 25 Pieces Per Box
  • Type: ENZ Series
  • Item: Clip-On wheel weight
See full product details
Orders over $75 ship free.

Perfect Equipment #EN025Z Specifications

  • Zoro #: G4879411
  • Mfr #: EN025Z
Package Quantity: 25 Pieces Per Box Type: ENZ Series
Item: Clip-On wheel weight Size: 2.762 x 0.629 in
Weight: 25 g Material: Zinc
For Use On: Brands Like Audi, Mercedes Benz, Japanese Vehicles Number of Pieces: 25
For Use With: Alloy Wheels Features: No Rust; Less Scratches
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, ENZ Series, 25g., 2.762 x 0.629 In., Zinc, For Use On Passenger Car

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Perfect Equipment #EN025Z