Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, IAWST Srs, 25g., PK25

  • Zoro #: G4885246
  • Mfr #: IAW025ST
$7.47 63% off
$2.72 ($0.11/unit)
  • Weight: 25 g
  • Size: 1.312 x 0.838 in
  • Package Quantity: 25 Pieces Per Box
See full product details
Orders over $75 ship free.

Perfect Equipment #IAW025ST Specifications

  • Zoro #: G4885246
  • Mfr #: IAW025ST
Weight: 25 g Size: 1.312 x 0.838 in
Package Quantity: 25 Pieces Per Box Type: IAWST Series
For Use On: Most European and Certain Asian Vehicles Item: Clip-On wheel weight
Material: Steel For Use With: Alloy Wheels
Features: Coated Protection; Patented Design Number of Pieces: 25
Shop By: Limited-Time Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, IAWST Series, 25g., 1.312 x 0.838 In., Steel, For Use On Passenger Car

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Perfect Equipment #IAW025ST