Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, Lead Uncoated, 2 Oz., PK25

  • Zoro #: G4880854
  • Mfr #: I7-015
$26.81 ($1.07/unit)
  • Weight: 2 oz
  • Size: 1.19 x 1.038 in
  • Item: Clip-On wheel weight
See full product details
Orders over $75 ship free.

Perfect Equipment #I7-015 Specifications

  • Zoro #: G4880854
  • Mfr #: I7-015
Weight: 2 oz Size: 1.19 x 1.038 in
Item: Clip-On wheel weight Package Quantity: 25
Type: Uncoated Material: Lead
For Use On: Medium/Heavy Duty Truck Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, Uncoated, 2 oz., 1.19 x 1.038 In., Lead, For Use On Medium/Heavy Duty Truck

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, ME, MN, NJ, NY, VT, WA

Reviews of Perfect Equipment #I7-015