Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheel Weight, Lead Uncoated, 3 Oz., PK25

  • Zoro #: G4881782
  • Mfr #: LT1-030
$30.81 ($1.23/unit)
  • Type: Uncoated
  • Size: 3.4 x 0.721 in
  • For Use On: Light Truck
See full product details
Orders over $75 ship free.

Perfect Equipment #LT1-030 Specifications

  • Zoro #: G4881782
  • Mfr #: LT1-030
Type: Uncoated Size: 3.4 x 0.721 in
For Use On: Light Truck Item: Clip-On wheel weight
Weight: 3 oz Material: Lead
Package Quantity: 25 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clip-On Wheel Weight, Uncoated, 3 oz., 3.4 x 0.721 In., Lead, For Use On Light Truck

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, ME, MN, NJ, NY, VT, WA

Reviews of Perfect Equipment #LT1-030