Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sink Strainer, Satin Brushed Nickel, 5" L

  • Zoro #: G0955217
  • Mfr #: 59-3222
$30.99
  • Material of Construction - Drains: Brass
  • Standards: IAPMO
  • Shape - Drains: Round
See full product details
Orders over $75 ship free.

Perfect Putty #59-3222 Specifications

  • Zoro #: G0955217
  • Mfr #: 59-3222
Material of Construction - Drains: Brass Standards: IAPMO
Shape - Drains: Round Package Quantity: 1
Item: Sink Strainer Length (In.): 5
Type: Kitchen Includes: Basket with Spin Lock Post, Lock Nut, Tailpiece Nut, Tailpiece Washer
Material of Construction: Brass, Plastic Gauge - Drains: 17
For Use With: Kitchen Sinks Color/Finish: Satin Brushed Nickel
Pipe Dia. (In.): 1-1/2 Pipe Dia. - Drains: 1 1/2 in
Color - Drains: Brushed Nickel Length - Drains: 5 in
Connection: threaded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sink Strainer, Sink Strainers with Pre-Installed Putty, Pipe Dia. - Drains 1 1/2 in, Shape - Drains Round, Material of Construction - Drains Brass, Color - Drains Brushed Nickel, Length - Drains 5 in, Gauge - Drains 17, For Use With Kitchen Sinks, Threaded Connection, IAPMO, Includes Basket with Spin Lock Post, Lock Nut, Tailpiece Nut, Tailpiece Washer

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Perfect Putty #59-3222