Skip to Main Content
customer-service Help
Perfectsense

Touchscreen Programmable Thermostat , 7 Programs, 1 H 1 C, Wall Mount,

Perfectsense Touchscreen Programmable Thermostat ,  7 Programs,  1 H 1 C,  Wall Mount,  PS4000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.85
  • Item: Touchscreen Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.
Total: $64.85

Perfectsense #PS4000 Specifications

  • Item: Touchscreen Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: White
  • Control Range: 40 Degrees to 90 Degrees F
  • System Switching: Auto-Heat-Cool-Off
  • Stages Cool: 1
  • Height: 4 31/64"
  • Width: 5 63/64"
  • Dual Transformer Compatible: Yes
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • For Use With: Electric, Gas, Oil, Heat Pump, Millivolt Systems
  • Footnotes: 1, 2, 3, 4, 6, 7
  • Batteries Included: No
  • Display Type: LCD, Backlit
  • Remote Sensing Capability: Yes
  • Display Color: Green
  • Programmable Fan: Yes
  • Programs per Week: 7
  • Battery Backup: Yes
  • Temp. Settings per Day: 4
  • Temporary Program Override: Yes
  • Low Battery Indicator: YES
  • Dehumidification Control: No
  • Temporary Temperature Hold: Yes
  • Filter Indicator: Yes
  • WiFi Capability: No
  • Terminal Designations: S1/S2, C, R, RC, W, O/B, L, Y, G
  • Fan Switching: Auto-On-Circulate
  • Automatic Changeover: Yes
  • Depth: 1 15/64 in
  • Humidification Control: No
  • Temperature Limiting: Yes
  • Key Pad Lockout: Yes
  • Features: Touchscreen, Adaptive Recovery, 5 min Compressor Delay Option, Clock Display
  • Display Size: 4 sq in
  • Temperature settings per day: 2, 4
  • Contact Type: Snap Action
  • Operating Humidity Range: 5% to 90% RH
  • Sensor Location: Remote
  • Thermostat Type: Low Voltage
  • Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt Systems, Oil
  • Filter Change Reminder: Yes
  • External Power Source: Furnace
  • System Settings: Auto-Cool-Heat-Off
  • Mounting Direction: Horizontal
  • Operating Temperature Range: 32 Degrees to 120 Degrees F
  • System/Fan Settings: Auto-Cool-Heat-Off/Auto-Circulate-On
  • Overall Height: 4 1/2 in
  • Overall Depth: 1 1/4 in
  • Backlit Screen: Yes
  • Includes Batteries: No
  • Overall Width: 6 in
  • Application: Heat and Cool
  • Number of Relay Inputs: 1
  • Millivolt Compatible: Yes
  • Frequency: 5/6 Hz
  • Temperature Control Range: +40 Degrees to +90 Degrees F, +50 Degrees to +99 Degrees F
  • Electrical Connection Type: Screw Terminal
  • Contact Rating: 20 to 30 VAC, 750
  • Battery Type: (2) AA Batteries
  • Programming Capability: 7 Day, Programmable
  • Smart Connectivity: No Connectivity
  • Fan Settings: Auto-On-Circulate
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations S1/S2, C, R, RC, W, O/B, L, Y, G, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On-Circulate, Display Size 4 sq. in., Display Type LCD, Backlit, Display Color Green, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Reviews of Perfectsense #PS4000