Perfex
Pipe / Cylinder blue 3" dim 16" overall length brush
Mfr # 3073BS
Zoro # G9103159
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- PERFEX Pipe / Cylinder red 5" dim 30" overall length brush 3075RL
- PERFEX Pipe / Cylinder red 4" dim 16" overall length brush 3074RS
- PERFEX Pipe / Cylinder blue 5" dim 30" overall length brush 3075BL
- DR SHRINK Dr. Shrink DS-LWTANK-22 Lightweight Composite Propane Tank DS-LWTANK-22
- PROTECTIONPRO 7.625 in. Triple Flint Striker PR699743
- MANCHESTER TANK LP TANK EMPTY 33.5LBS 9310
- BLUEFIRE Propane BF-PROPANE-2
- ENPAC Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE 7213-YE
- UNIWELD Sludge Maintenance Kit 40040U
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH 333670
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE 7212-YE
- Perfex Fuel Cylinders