Perfex
24 in Sweep Face Push Broom, Soft, Green
Mfr # 2624G
Zoro # G9103098
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Color Green
- Bristle Firmness Soft
Explore More Products
- PERFEX Metal-Top Broom 1361
- PERFEX Stiff sweep white push broom 24" head 2524W
- PERFEX 24 in Sweep Face Push Broom, Stiff, Green 2524G
- PERFEX 18 in Sweep Face Push Broom, Stiff, Red 2518R
- HARPER Corn Broom, Light Duty, 10", 39" Metal Hndl 466
- BOARDWALK 18 in Sweep Face Broom Heads, Black BWK20218
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black 29149
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 UNS 932M
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle 5604-R
- COLORCORE ColorCore Soft 24" Push Broom, Blue 316313
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow 31666
- Perfex Brooms