Perfex
Stiff sweep blue push broom 18" head
- Zoro #: G8564134
- Mfr #: 2518B
$277.20
pkg. of 10 ($27.72/ea)
- Item: Stiff sweep blue push broom 18" he,PK 10
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $277.20
Perfex #2518B Specifications
- Zoro #: G8564134
- Mfr #: 2518B
- Item: Stiff sweep blue push broom 18" he,PK 10
- Country of Origin (subject to change): United States
Description
Stiff sweep blue push broom 18 In. he,PK 10, Package Quantity 10
Reviews of Perfex #2518B
Explore more
- Perfex Stiff sweep white push broom 24" head 2524W
- Perfex Upright blue light sweep broom head 2200B
- Perfex Soft sweep yellow push broom 24" head 2624Y
- Perfex Soft sweep green push broom 24" head 2624G
- Perfex Upright red light sweep broom head 2200R
- Perfex Stiff sweep red push broom 18" head 2518R
- Perfex Stiff sweep blue push broom 24" head 2524B
- Perfex Upright blue heavy sweep broom head 2300B
- Dqb Street Broom Blk 16" 08504
- Kraft Tool Wood Horsehair Concrete Finishing Br, 24 CC193-01
- Carlisle Hvy-Duty Angle Broom Head, 12", Wht, PK12 36868EC02
- Perfex Brooms