Shop Alternate Products
This Product is Discontinued
Performance Tool
1/2" Drive, 17mm Metric Socket, 6 Points (Discontinued)
Mfr # W32417
Zoro # G5703041
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type DW
- SAE or Metric Metric
- Number of Points 6
- Overall Length 5.3"